Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HHD32T https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HHD02P-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OHxpbWFnZS9qcGVnfGFETXdMMmd6WXk4eE1EazNOREEyT1RNeU5UZzFOQzlOUmxKRVZrTllXRmhZV0ZoZlNFaEVNREpRWHpNd01IZ3pNREF1YW5CbnxlNGZhZTg4NTMwZWUzNDYzNmRiMTAzMDk5NzVhMmUyZjBiYWI4OTBhN2ZlNTk3ODRhYzc1N2Y0YzA2YzZkOTFj
19323416 Tools 

DIXON VALVE DIXON VALVE

HHD32T

Description

HHD32T TUBE CLAMP ; 2' (L-5.51" X W-1.77" X H-4.33")

Tube Clamp; Heavy Duty Series Pipe and Tube; Used On Tube; Steel and Polypropylene Material; 2" Nominal Size; 4.33" HT; 5.51" Length; 1.77" WD; 5 Optional Pkg/Box Qty

Part #

HHD32T

BDI #
19323416

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
1.361
Product Group - BDI
F02172
Noun
Clamp
Keyword String
Tube
Weight / LBS
3
Product Detail
Tube Clamp
Product Specification
Tube Clamp; Heavy Duty Series Pipe and Tube
Long Description
Tube Clamp; Heavy Duty Series Pipe and Tube; Used On Tube; Steel and Polypropylene Material; 2" Nominal Size; 4.33" HT; 5.51" Length; 1.77" WD; 5 Optional Pkg/Box Qty