https://www.bdiexpress.com/medias/INDJRTXXXXXX-26965733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjl8aW1hZ2UvanBlZ3xhRE5qTDJoa01pOHhNRE14T1RBek1qZzNOekE0Tmk5SlRrUktVbFJZV0ZoWVdGaGZNalk1TmpVM016TmZNekF3ZURNd01DNXFjR2N8MWYzOTg4MWUwM2I3Mzg4M2QyNjYwMjEyNjk2NTBlYzdmM2Q0ZDQwYmEwMGQ0N2I2YjQ0M2ZkMjRiYjcwYmIxMw
https://www.bdiexpress.com/medias/INDJRTXXXXXX-26965733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjl8aW1hZ2UvanBlZ3xhRE5qTDJoa01pOHhNRE14T1RBek1qZzNOekE0Tmk5SlRrUktVbFJZV0ZoWVdGaGZNalk1TmpVM016TmZNekF3ZURNd01DNXFjR2N8MWYzOTg4MWUwM2I3Mzg4M2QyNjYwMjEyNjk2NTBlYzdmM2Q0ZDQwYmEwMGQ0N2I2YjQ0M2ZkMjRiYjcwYmIxMw
JUSTRITE SAFETY
JUSTRITE SAFETY
08805
JUSTRITE SAFETY JUSTRITE SAFETY
Description
08805 WRENCH, DRUM BUNG BRASS (SMARTCATALOG)
Specialty Wrench; Straight Handle Type; Brass Alloy Material; Metric/SAE Measuring System; 3/4" and 2" Nominal Opening Size; 11" Nominal Overall Length; Non-Sparking Type; For Used With 3/4 in and 2 in Bung
Part #
08805
BDI #
26965733
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/08805/p/26965733
Your Price
$ 148.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
697841001992
Weight / US pound
2.25
Product Group - BDI
S00266
Noun
Wrench
Keyword String
Specialty
Manufacturer URL
https://www.justritemfg.com
Product Detail
Specialty Wrench
Product Specification
Straight Handle Type; Brass Alloy Material; Metric/SAE Measuring System; 3/4" and 2" Nominal Opening Size; 11" Nominal Overall Length; Non-Sparking Type
Long Description
Specialty Wrench; Straight Handle Type; Brass Alloy Material; Metric/SAE Measuring System; 3/4" and 2" Nominal Opening Size; 11" Nominal Overall Length; Non-Sparking Type; For Used With 3/4 in and 2 in Bung

