WALTER SURFACE TECH
WALTER SURFACE TECH
08B715
WALTER SURFACE TECH WALTER SURFACE TECH
Description
08B715 GRINDING WHEEL ; 7 X 1/4 5/8-11 HP 10EA/PAK
Grinding Wheel; 7" Dia; 5/8"-11" Arbor; A-24-Hps; 8600RPM
Part #
08B715
BDI #
20344953
Details
186.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/08B715/p/20344953
Your Price
$ 186.43 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
5.73
EAN
0662980239780
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Grinding
Product Detail
Grinding Wheel
Product Specification
Grinding Wheel; 7" Dia; 5/8"-11" Arbor; A-24-Hps; 8600RPM
Long Description
Grinding Wheel; 7" Dia; 5/8"-11" Arbor; A-24-Hps; 8600RPM


