Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1011 https://www.bdiexpress.com/medias/INDKLNXXXXXX-1011-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDd8aW1hZ2UvanBlZ3xhREJqTDJoaVlpOHhNRFEzTXpFMk9EQXhNVEk1TkM5SlRrUkxURTVZV0ZoWVdGaGZNVEF4TVY4ek1EQjRNekF3TG1wd1p3fDY5NTNjMTIzOWJlY2JiN2QyMWEwOGY0N2RlMDY0ZGI0MzgxN2U0MTgyNzk5ZTgzN2U4YjgwZDhjZjY2ODQyYjI
20092576 Hand Tools 

KLEIN TOOLS KLEIN TOOLS

1011

Description

1011 WIRE STRIPPER

Crimper and Stripper; 22AWG Maximum Cable/Wire Size; 10AWG Minimum Cable/Wire Size; 10AWG; 22AWG CapaciTie; Black Oxide Finish; Blue Handle Color; Plastic Coated Handle Material; 6-1/2" Nominal Length; 6" Overall Nominal Length; 20AWG Maximum Strip Solid Wire; 10AWG Minimum Strip Solid Wire

Part #

1011

BDI #
20092576

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0092644740084
Product Group - BDI
G00140
Noun
Crimper and Stripper
Manufacturer Item Number
409-1011
Weight / LBS
0.23
Product Detail
Crimper and Stripper
Product Specification
22AWG Maximum Cable/Wire Size; 10AWG Minimum Cable/Wire Size; 10AWG; 22AWG CapaciTie; Black Oxide Finish; Blue Handle Color; Plastic Coated Handle Material; 6-1/2" Nominal Length; 6" Overall Nominal Length; 20AWG Maximum Strip Solid Wire; 10AWG Minimum Strip Solid Wire
Long Description
Crimper and Stripper; 22AWG Maximum Cable/Wire Size; 10AWG Minimum Cable/Wire Size; 10AWG; 22AWG CapaciTie; Black Oxide Finish; Blue Handle Color; Plastic Coated Handle Material; 6-1/2" Nominal Length; 6" Overall Nominal Length; 20AWG Maximum Strip Solid Wire; 10AWG Minimum Strip Solid Wire