https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998188-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzM3xpbWFnZS9qcGVnfGFHRTNMMmhoTnk4eE1EZ3lOelExTVRjMk1EWTNNQzlOUmxKSkxWSkJVbFJNVTFoZk1UYzVPVGd4T0RoZk16QXdlRE13TUM1cWNHY3wyMWU4MmVjNmNlYmNjN2MwMGI5N2JmOWEyZjY1MGMzZGYxZDQ3MzliZTg3MzJmMTllNjVhMDAyYzVmMjU1NjYy
https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998188-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzM3xpbWFnZS9qcGVnfGFHRTNMMmhoTnk4eE1EZ3lOelExTVRjMk1EWTNNQzlOUmxKSkxWSkJVbFJNVTFoZk1UYzVPVGd4T0RoZk16QXdlRE13TUM1cWNHY3wyMWU4MmVjNmNlYmNjN2MwMGI5N2JmOWEyZjY1MGMzZGYxZDQ3MzliZTg3MzJmMTllNjVhMDAyYzVmMjU1NjYy
INGERSOLL RAND
INGERSOLL RAND
105-L2
INGERSOLL RAND INGERSOLL RAND
Description
105-L2 MINI RATCHET WRENCH ; 1/4" DRIVE 250RPM 25FT-LB TORQUE
Pneumatic Ratchet Wrench; 18CU-FT Maximum Air Consumption; Lever Actuation and Variable Speed Control Type; 1/4" Nominal Drive Size; Square Drive Type; 250RPM Maximum Free Speed; 1-5/16" Nominal Height; 1/4" NPT Inlet Size; 8.41" Nominal Length; Ball Retainer Type; 20FT·lb Maximum Torque; 5FT·lb Minimum Torque; 3.7 m/s² Nominal Vibration; 1-5/16" Nominal Width
Part #
45650660
BDI #
17998188
Details
359.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/105-L2/p/17998188
Your Price
$ 359.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111711
Weight / Kilogram
0.86
EAN
0663023077031
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Pneumatic Ratchet
Product Specification
18CU-FT Maximum Air Consumption; Lever Actuation and Variable Speed Control Type; 1/4" Nominal Drive Size; Square Drive Type; 250RPM Maximum Free Speed; 1-5/16" Nominal Height; 1/4" NPT Inlet Size; 8.41" Nominal Length; Ball Retainer Type; 20FT·lb Maximum Torque; 5FT·lb Minimum Torque; 3.7 m/s² Nominal Vibration; 1-5/16" Nominal Width
Long Description
Pneumatic Ratchet Wrench; 18CU-FT Maximum Air Consumption; Lever Actuation and Variable Speed Control Type; 1/4" Nominal Drive Size; Square Drive Type; 250RPM Maximum Free Speed; 1-5/16" Nominal Height; 1/4" NPT Inlet Size; 8.41" Nominal Length; Ball Retainer Type; 20FT·lb Maximum Torque; 5FT·lb Minimum Torque; 3.7 m/s² Nominal Vibration; 1-5/16" Nominal Width

