

ALEMITE PRODUCTS
ALEMITE PRODUCTS
1056-LE4
ALEMITE PRODUCTS ALEMITE PRODUCTS
Description
1056-LE4 GREASE GUN ; 24OZ
Grease Gun; 24Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 10000PSI Maximum Operating Pressure; 1/8" NPTF Outlet Size; Rigid Extension/Coupler Outlet Type; Lever Gun Type; 1Oz at 36 Volume at Number of Stroke
Part #
1056-LE4
BDI #
19158397

Details
373.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/1056-LE4/p/19158397
Your Price
$ 373.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112901
Weight / Kilogram
2.449
EAN
0098468149171
Product Group - BDI
G00190
Noun
Gun
Weight / LBS
5.63
Product Detail
Grease Gun
Product Specification
24Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 10000PSI Maximum Operating Pressure; 1/8" NPTF Outlet Size; Rigid Extension/Coupler Outlet Type; Lever Gun Type; 1Oz at 36 Volume at Number of Stroke
Long Description
Grease Gun; 24Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 10000PSI Maximum Operating Pressure; 1/8" NPTF Outlet Size; Rigid Extension/Coupler Outlet Type; Lever Gun Type; 1Oz at 36 Volume at Number of Stroke