DODGE
DODGE
111-IP-SPWR
DODGE DODGE
Description
111-IP-SPWR SGL END SPANNER WRENCH
Spanner Wrench; Single End; 1-5/8 to 1-3/4"; 2.48" Square Size; 11.04" Overall Length; Plain Grip; 0.88" Width X 1/2" Thickness Handle
Part #
066630
BDI #
246154

Details
617.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/111-IP-SPWR/p/246154
Your Price
$ 617.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.4
EAN
0782475172788
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 1-5/8 to 1-3/4"; 2.48" Square Size; 11.04" Overall Length; Plain Grip; 0.88" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 1-5/8 to 1-3/4"; 2.48" Square Size; 11.04" Overall Length; Plain Grip; 0.88" Width X 1/2" Thickness Handle