Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1134 https://www.bdiexpress.com/medias/INDXXXXXXXXX-201-1134-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NTh8aW1hZ2UvanBlZ3xhREJtTDJnM01DOHhNRFF4T1RJNU1qazJNamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNakF4WHpFeE16UmZNekF3ZURNd01DNXFjR2N8MDM1YTkzNGY3Njg5MTRlMTM0MmI2ZjFjNGUyMGUyMGZjODRjZmUwYzQ1YzVkZDBiYWY4YzBjOGExZmVlNWU0Mw
21533212 Hand Tools 

CLC WORKGEAR CLC WORKGEAR

1134

Description

1134 BACKPACK

Tool Bag; Black and Tan Color; 11" Nominal Depth; 16" Nominal Height; 8 X Outside and 36 X Inside Number of Compartments; Gerneral Purpose Type; 14" Nominal Width

Part #

1134

BDI #
21533212

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

255.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 255.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CUSTOM LEATHERCRAFT
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
2.04
EAN
0084298011344
Product Group - BDI
G00268
Noun
Bag
Keyword String
Tool
Weight / LBS
4.8
Product Detail
Tool Bag
Product Specification
Black and Tan Color; 11" Nominal Depth; 16" Nominal Height; 8 X Outside and 36 X Inside Number of Compartments; Gerneral Purpose Type; 14" Nominal Width
Long Description
Tool Bag; Black and Tan Color; 11" Nominal Depth; 16" Nominal Height; 8 X Outside and 36 X Inside Number of Compartments; Gerneral Purpose Type; 14" Nominal Width