FACOM
FACOM
115A.100
FACOM FACOM
Description
115A.100 HOOK WRENCH ; ADJUSTABLE HEAVY-DUTY 3"
Spanner Wrench; Satin Finish; 25/32" Nominal Height; 3-15/16" Maximum Opening Size; 13/32" Minimum Opening Size; Hook Opening Type; 14-3/8" and 8-15/32" Nominal Overall Length; 3" Size 1; Facom
Part #
115A.100
BDI #
20839743

Details
346.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/115A-100/p/20839743
Your Price
$ 346.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.87
EAN
0662679982157
Product Group - BDI
G00190
Noun
Wrench
Weight / LBS
1.96
Product Detail
Spanner Wrench
Product Specification
Satin Finish; 25/32" Nominal Height; 3-15/16" Maximum Opening Size; 13/32" Minimum Opening Size; Hook Opening Type; 14-3/8" and 8-15/32" Nominal Overall Length; 3" Size 1; Facom
Long Description
Spanner Wrench; Satin Finish; 25/32" Nominal Height; 3-15/16" Maximum Opening Size; 13/32" Minimum Opening Size; Hook Opening Type; 14-3/8" and 8-15/32" Nominal Overall Length; 3" Size 1; Facom