Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

116.200 https://www.bdiexpress.com/medias/INDFACWRENCH-116-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4NXxpbWFnZS9qcGVnfGFHRXpMMmhoTnk4NU5EQXlOekF5TVRBeU5UVTRMbXB3Wnd8YzhkMWZmNjJmZjIyMGZkNjM3ZWVlYzM5NGViZjNlODkzZjk0MjdmMGU1OTllOWI5YmJlZjQ2NTAwZTcyMTM3Mw
20839755 Hand Tools 

FACOM FACOM

116.200

Description

116.2 SPANNER WRENCH ; PRECISION ADJUSTABLE PIN 7"

Spanner Wrench; Satin Finish; 1-3/16" Nominal Height; 7-7/8" Maximum Opening Size; 1-3/8" Minimum Opening Size; Pin Opening Type; 20-7/8" and 20-3/4" Nominal Overall Length; 7" Size 1; Facom

Part #

116.200

BDI #
20839755

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

673.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 673.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
2.11
EAN
0662679982195
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
Weight / LBS
4.76
Product Detail
Spanner Wrench
Product Specification
Satin Finish; 1-3/16" Nominal Height; 7-7/8" Maximum Opening Size; 1-3/8" Minimum Opening Size; Pin Opening Type; 20-7/8" and 20-3/4" Nominal Overall Length; 7" Size 1; Facom
Long Description
Spanner Wrench; Satin Finish; 1-3/16" Nominal Height; 7-7/8" Maximum Opening Size; 1-3/8" Minimum Opening Size; Pin Opening Type; 20-7/8" and 20-3/4" Nominal Overall Length; 7" Size 1; Facom