Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1165 https://www.bdiexpress.com/medias/INDXXXXXXXXX-201-1165-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NTZ8aW1hZ2UvanBlZ3xhRGMzTDJnMFl5OHhNRFExTlRreE5UZzFOVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNakF4WHpFeE5qVmZNekF3ZURNd01DNXFjR2N8NDdmNGVmOWQ4MmIyZDRmMWM3ZDczNDBmZjcxOGNlMTg4ZjNjYmRmY2E0OThjMGI5YmYwYTI3YTJkYmM0ODIzNg
27607721 Hand Tools 

CLC WORKGEAR CLC WORKGEAR

1165

Description

1165 TOOL BAG, 16" LARGE BIGMOUTH (SMARTCATALOG)

Tool Bag; Shoulder Strap Carrying Method; Black Color; 16" Depth; Strap Handle Type; 10" Height; 16" Length; Poly Material; 22 Number of Compartments; Rectangular Shape; Tool Tote Bag Type; 8-1/2" Width

Part #

1165

BDI #
27607721

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

77.46629999999999 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 77.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CLC WORKGEAR
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
84298011658
Product Group - BDI
G00190
Noun
Bag
Keyword String
Tool
Manufacturer URL
https://www.ansell.com
Weight / LBS
3.3
Product Detail
Tool Bag
Product Specification
Shoulder Strap Carrying Method; Black Color; 16" Depth; Strap Handle Type; 10" Height; 16" Length; Poly Material; 22 Number of Compartments; Rectangular Shape; Tool Tote Bag Type; 8-1/2" Width
Long Description
Tool Bag; Shoulder Strap Carrying Method; Black Color; 16" Depth; Strap Handle Type; 10" Height; 16" Length; Poly Material; 22 Number of Compartments; Rectangular Shape; Tool Tote Bag Type; 8-1/2" Width