

SPEEDAIRE
SPEEDAIRE
12V727
SPEEDAIRE SPEEDAIRE
Description
12V727 AIR HAMMER, 3 1/2 IN STROKE L 2 000 BPM (SMARTCATALOG)
DUTY HEAVY DUTY SHANK SHAPE ROUND STROKE LENGTH 2 IN AIR INLET SIZE 3/8 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 2 400 BPM SHANK SIZE 0.68 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNECTION S
Part #
12V727
BDI #
26434833

Details
907.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/12V727/p/26434833
Your Price
$ 907.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
DUTY HEAVY DUTY SHANK SHAPE ROUND STROKE LENGTH 2 IN AIR INLET SIZE 3/8 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 2 400 BPM SHANK SIZE 0.68 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNECTION S