

SPEEDAIRE
SPEEDAIRE
12V729
SPEEDAIRE SPEEDAIRE
Description
12V729 AIR HAMMER, 2 1/4 IN STROKE L 3 000 BPM (SMARTCATALOG)
DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 2 5/8 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 2 800 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNEC
Part #
12V729
BDI #
26474293

Details
457.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/12V729/p/26474293
Your Price
$ 457.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 2 5/8 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 2 800 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNEC