Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13321 https://www.bdiexpress.com/medias/INDERGXXXXXX-13321-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjl8aW1hZ2UvanBlZ3xhR1kyTDJobU1pOHhNREUyTWpFeE1qZzRPRGcyTWk5SlRrUkZVa2RZV0ZoWVdGaGZNVE16TWpGZk16QXdlRE13TUM1cWNHY3xmZTdiZWQxZGY0YWI5NWM4M2ExY2I0NDNlMTg2MzdiNDA1MzJkMzQ2OWU1ZTU2MmY1M2E5ZjExOTA3NDZjNjZm
24324547 Hand Tools 

ERGODYNE CORP ERGODYNE CORP

13321

Description

13321 DUFFEL BAG ; SIZE M POLYESTER

Tool Bag; Side and Top Webbing Strap Carrying Method; Black Color; Webbing Handle Material; Webbing Handle Type; 13" Nominal Height; Includes Removable and Adjustable Padded Shoulder Strap; 28.5" Nominal Length; 600D Polyester Material; 3 Number of Compartment; Arsenal 5020 Series; Rectangular Shape; Medium Size; Water-Resistant Backing Type; 13" Nominal Width

Part #

13321

BDI #
24324547

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

55.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 55.62 / each
$ 56.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
UNSPSC
24111507
Weight / Kilogram
0.43
EAN
0720476133216
Product Group - BDI
G00268
Noun
Bag
Keyword String
Tool
Manufacturer Item Number
150-13321
Product Detail
Tool Bag
Product Specification
Side and Top Webbing Strap Carrying Method; Black Color; Webbing Handle Material; Webbing Handle Type; 13" Nominal Height; Includes Removable and Adjustable Padded Shoulder Strap; 28.5" Nominal Length; 600D Polyester Material; 3 Number of Compartment; Arsenal 5020 Series; Rectangular Shape; Medium Size; Water-Resistant Backing Type; 13" Nominal Width
Long Description
Tool Bag; Side and Top Webbing Strap Carrying Method; Black Color; Webbing Handle Material; Webbing Handle Type; 13" Nominal Height; Includes Removable and Adjustable Padded Shoulder Strap; 28.5" Nominal Length; 600D Polyester Material; 3 Number of Compartment; Arsenal 5020 Series; Rectangular Shape; Medium Size; Water-Resistant Backing Type; 13" Nominal Width