Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13A708 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-13A708-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMnxpbWFnZS9qcGVnfGFEWTBMMmhtT1M4eE1EWXhPREE0TVRNeE1qYzVPQzlOUmxKSFYxZFlXRmhZV0ZoZk1UTkJOekE0WDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZmEwOTAzMzdlZTlkZDEzYzY1ZWQzNTVlMmM2ODdiZDg0ZDVlMTRjYTJlMDE2Y2ExNGIwOGU1NDA2Yjg5YmE2Zg
26434416 Hand Tools 

WESTWARD TOOL WESTWARD TOOL

13A708

Description

13A708 SCRAPER ; STIFF BLADE WIDTH 3" CARBON STEEL

S NONSPARKING NO STIFF BLADE TYPE 5-IN-1 BLADE HANDLE MATERIAL POLYPROPYLENE/TPR BLADE LENGTH 4 1/8 IN HANDLE LENGTH 4 IN HANDLE DESIGN ERGONOMIC NO OF EDGES 1 COLOR BLACK/BLUE OVERALL LENG

Part #

13A708

BDI #
26434416

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.60 / each
$ 21.00 / each
BDIExpress
QTY

Inventory

Total: 24

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
S NONSPARKING NO STIFF BLADE TYPE 5-IN-1 BLADE HANDLE MATERIAL POLYPROPYLENE/TPR BLADE LENGTH 4 1/8 IN HANDLE LENGTH 4 IN HANDLE DESIGN ERGONOMIC NO OF EDGES 1 COLOR BLACK/BLUE OVERALL LENG