Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1502L3 https://www.bdiexpress.com/medias/INDIRWPLIERX-1402L3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODd8aW1hZ2UvanBlZ3xhR0ZpTDJneU1TODVORE00TnpZMk1UY3dNVFF5TG1wd1p3fDJmNDY1ZGQxMzNhZTNjOTUyMzA2NWYwZTQ3Yjc0OGQ1OTg5YjY3Njg5N2Q1ZTlhNmQwN2E3YjYyYmM0MDAyZDg
18492336 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

1502L3

Description

1502L3 NEEDLE NOSE VISE GRIP ; 70MM CAPACITY 225MM SIZE 9"

Long Nose Pliers; 9" Locking

Part #

1502L3

BDI #
18492336

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42.23 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27112134
Weight / Kilogram
0.412
EAN
0038548015040
Product Group - BDI
G00190
Noun
Pliers
Keyword String
Long Nose
Product Detail
Long Nose Pliers
Product Specification
Long Nose Pliers; 9" Locking
Long Description
Long Nose Pliers; 9" Locking