Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1528 https://www.bdiexpress.com/medias/INDXXXXXXXXX-201-1528-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNDN8aW1hZ2UvanBlZ3xhR1pqTDJnNU5TOHhNRE15T0RjNE1qYzJOakV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNakF4WHpFMU1qaGZNekF3ZURNd01DNXFjR2N8ZGUwMjdhNTdlY2ZkZjRjMmMyNzFhNzUxMGYyZDY3YmY4MzFlZmYzYjZmMWY1MGJjNjZhMWFmNjVhY2RjZDNlMg
21453110 Hand Tools 

CLC WORKGEAR CLC WORKGEAR

1528

Description

1528 ELECTRICAL/MAINTENANCE TOOL CARRIER ; 23 POCKET LG

Tool Bag; Shoulder Strap/Handle Carrying Method; 11" Nominal Depth; 19" Nominal Height; Includes 11 X 6" Plastic Tray, 16 Pocket Outside, Electrical Tape Strap; 11" Nominal Length; Leather Material; 23 Number of Compartment; Box Shape; 10" Nominal Width

Part #

201-1528

BDI #
21453110

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

140.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 140.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CUSTOM LEATHERCRAFT
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
2.03
EAN
0842980152811
Product Group - BDI
G00268
Noun
Bag
Keyword String
Tool
Manufacturer Item Number
201-1528
Weight / LBS
5.2
Product Detail
Tool Bag
Product Specification
Shoulder Strap/Handle Carrying Method; 11" Nominal Depth; 19" Nominal Height; Includes 11 X 6" Plastic Tray, 16 Pocket Outside, Electrical Tape Strap; 11" Nominal Length; Leather Material; 23 Number of Compartment; Box Shape; 10" Nominal Width
Long Description
Tool Bag; Shoulder Strap/Handle Carrying Method; 11" Nominal Depth; 19" Nominal Height; Includes 11 X 6" Plastic Tray, 16 Pocket Outside, Electrical Tape Strap; 11" Nominal Length; Leather Material; 23 Number of Compartment; Box Shape; 10" Nominal Width