Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1539 https://www.bdiexpress.com/medias/INDXXXXXXXXX-201-1539-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDR8aW1hZ2UvanBlZ3xhRFZsTDJobE1pOHhNRFExTlRnNU9Ea3hORGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNakF4WHpFMU16bGZNekF3ZURNd01DNXFjR2N8YzAxOTQzODE4ZDIwMjY3MjJkM2RmYmQzZjhjNzVhMWI5MTZmNjk3ZjZmNzM2MGIwZGEzZjExMzZlYWZmMjE1NA
17276276 Hand Tools 

CLC WORKGEAR CLC WORKGEAR

1539

Description

1539 TOOL CARRIER ; 18" 4EA/BOX

Tool Bag; Handle/Strap Carrying Method; Tan/Black Color; 14" Depth; Polyester Handle Material; 14" Height; 18" Length; Polyester Material; 50 Number of Compartments; Rectangle Shape; Tool Carrier Type; 7" Width; Application General Purpose; Includes Caribiner; 1 Each

Part #

201-1539

BDI #
17276276

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CUSTOM LEATHERCRAFT
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
3.03
EAN
0084298015397
Product Group - BDI
G00268
Noun
Bag
Keyword String
Tool
Manufacturer URL
https://www.clccustomleathercraft.com
Weight / LBS
5.7
Product Detail
Tool Bag
Product Specification
Handle/Strap Carrying Method; Tan/Black Color; 14" Depth; Polyester Handle Material; 13" Height; 18" Length; Polyester Material; 50 Number of Compartments; Rectangle Shape; Tool Carrier Type; 7" Width
Long Description
Tool Bag; Handle/Strap Carrying Method; Tan/Black Color; 14" Depth; Polyester Handle Material; 14" Height; 18" Length; Polyester Material; 50 Number of Compartments; Rectangle Shape; Tool Carrier Type; 7" Width; Application General Purpose; Includes Caribiner; 1 Each