Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15638 https://www.bdiexpress.com/medias/MFREKDXXXXXX-15638-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5MnxpbWFnZS9qcGVnfGFHVmtMMmcxTlM4eE1EWXdOell3TkRRd01ERTFPQzlOUmxKRlMwUllXRmhZV0ZoZk1UVTJNemhmTXpBd2VETXdNQzVxY0djfGFmYWYwNTY4YWZhZjI4YWVjYjFiOTI5Y2E5MzFjY2EwZDU2MTYwNTFhNzM3ZjRhOTBiNGEyOTYxZWZkOWMzNWU
28171894 Hand Tools 

EKLIND TOOL EKLIND TOOL

15638

Description

15638 HEX-L KEY ALLEN WRENCH, 19 MM LONG SERIES (SMARTCATALOG)

Hex Key; 10.85" Length; 19MM Tip Size; Black Oxide Finish; L-Handle Type; Long Length Group; Steel Material; Metric Measuring System

Part #

15638

BDI #
28171894

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
1
EAN
037516156389
Weight / US pound
1.9
Product Group - BDI
G00190
Harmonized Tariff Code
8466.10.01.75
Noun
Key
Keyword String
Hex
Manufacturer URL
https://www.eklindtool.com
Weight / LBS
2
Product Detail
Hex Key
Product Specification
10.85" Length; 19MM Tip Size; Black Oxide Finish; L-Handle Type; Long Length Group; Steel Material; Metric Measuring System
Long Description
Hex Key; 10.85" Length; 19MM Tip Size; Black Oxide Finish; L-Handle Type; Long Length Group; Steel Material; Metric Measuring System