Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1756ZR https://www.bdiexpress.com/medias/INDIRWXXXXXX-1712ZR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzF8aW1hZ2UvanBlZ3xhR1U1TDJneU5TODVORE00TnpVM05URTVNemt3TG1wd1p3fDQwNjVjOTYwOTQ2ZTcwMjg3M2U1YjZmZGJlOWU0MmM4ZjZiNDM5NTA1YmMwZTYxNjI3YjExMjZmMTFkYTA3MWE
18492424 Hand Tools 

IRWIN TOOLS IRWIN TOOLS

1756ZR

Description

1756ZR MACHINE SCREW TAP ; PLUG STYLE 16.0-2.00MM HCS

Tap and Die; Most Metal Applicable Material; Right Cutting Direction; Chamfer To 3 To 5 Thread End Shape; High Carbon Steel Material; 4 Number of Flute; Bulk Packing Type; Plug Style; Plug Tap Tap Type; 2MM Nominal Thread Pitch; 16MM Nominal Thread Size; Metric Thread Standard; Irwin Hanson

Part #

1756ZR

BDI #
18492424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.088
EAN
0042526017568
Product Group - BDI
G00140
Noun
Tap and Die
Manufacturer Item Number
585-1756
Weight / LBS
0.18
Product Detail
Tap and Die
Product Specification
Most Metal Applicable Material; Right Cutting Direction; Chamfer To 3 To 5 Thread End Shape; High Carbon Steel Material; 4 Number of Flute; Bulk Packing Type; Plug Style; Plug Tap Tap Type; 2MM Nominal Thread Pitch; 16MM Nominal Thread Size; Metric Thread Standard
Long Description
Tap and Die; Most Metal Applicable Material; Right Cutting Direction; Chamfer To 3 To 5 Thread End Shape; High Carbon Steel Material; 4 Number of Flute; Bulk Packing Type; Plug Style; Plug Tap Tap Type; 2MM Nominal Thread Pitch; 16MM Nominal Thread Size; Metric Thread Standard; Irwin Hanson