

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1W617
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1W617 HAND TRUCK, 300 LB 46 X 18-1/2 RED (SMARTCATALOG)
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 300 LB OVERALL DEPTH 20 IN OVERALL HEIGHT 46 IN OVERALL WIDTH 18 1/2 IN NOSE PLATE DEPTH 8 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITHOUT WHEEL FENDERS FRAME FINISH POWDER COATED FR
Part #
1W617
BDI #
26424313

Details
254.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/1W617/p/26424313
Your Price
$ 254.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 300 LB OVERALL DEPTH 20 IN OVERALL HEIGHT 46 IN OVERALL WIDTH 18 1/2 IN NOSE PLATE DEPTH 8 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITHOUT WHEEL FENDERS FRAME FINISH POWDER COATED FR