LENOX TOOLS
LENOX TOOLS
20350-GOLD5C
LENOX TOOLS LENOX TOOLS
Description
20350-GOLD5C KNIFE BLADE ; GOLD TITANIUM EDGE BIMETAL UTILITY 5/PAK
Knife Blade; 2-1/2" Blade Nominal Length; Trapezoid Blade Shape; High Speed Steel Edge Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; Pack Packing Type; 5/Pack Quantity; Utility Blade Type; For Cutting Dry Wall, Flooring, Insulation, Roofing Application; For Used With Standard Utility Knife; Lenox
Part #
20350GOLD5C
BDI #
17123072

Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/20350-GOLD5C/p/17123072
Your Price
$ 5.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.025
EAN
0082472203509
Product Group - BDI
G00140
Noun
Blade
Keyword String
Knife
Manufacturer Item Number
433-20350GOLD5C
Product Detail
Knife Blade
Product Specification
2-1/2" Blade Nominal Length; Trapezoid Blade Shape; High Speed Steel Edge Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; Pack Packing Type; 5/Pack Quantity; Utility Blade Type; For Cutting Dry Wall, Flooring, Insulation, Roofing Application; For Used With Standard Utility Knife
Long Description
Knife Blade; 2-1/2" Blade Nominal Length; Trapezoid Blade Shape; High Speed Steel Edge Blade Tip Shape; Steel Material; 1 Number of Cutting Edge; Pack Packing Type; 5/Pack Quantity; Utility Blade Type; For Cutting Dry Wall, Flooring, Insulation, Roofing Application; For Used With Standard Utility Knife; Lenox