

LENOX TOOLS
LENOX TOOLS
20351-GOLD50D
LENOX TOOLS LENOX TOOLS
Description
20351-GOLD50D KNIFE BLADE ; GOLD TITANIUM EDGE BIMETAL 50/PAK
Knife Blade; 2-1/2" Blade Nominal Length; Double Ended Blade Shape; High Speed Steel Edge Blade Tip Shape; Bi-Metal Material; 1 Number of Cutting Edge; Pack Packing Type; 50/Pack Quantity; Utility Blade Type; For Cutting Dry Wall, Insulation, Flooring, Roofing Application; For Used With Standard Utility Knife; Lenox
Part #
20351GOLD50D
BDI #
17123073

Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/20351-GOLD50D/p/17123073
Your Price
$ 42.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.279
EAN
0082472203516
Product Group - BDI
G00140
Noun
Blade
Keyword String
Knife
Manufacturer Item Number
433-20351GOLD50D
Product Detail
Knife Blade
Product Specification
2-1/2" Blade Nominal Length; Double Ended Blade Shape; High Speed Steel Edge Blade Tip Shape; Bi-Metal Material; 1 Number of Cutting Edge; Pack Packing Type; 50/Pack Quantity; Utility Blade Type; For Cutting Dry Wall, Insulation, Flooring, Roofing Application; For Used With Standard Utility Knife
Long Description
Knife Blade; 2-1/2" Blade Nominal Length; Double Ended Blade Shape; High Speed Steel Edge Blade Tip Shape; Bi-Metal Material; 1 Number of Cutting Edge; Pack Packing Type; 50/Pack Quantity; Utility Blade Type; For Cutting Dry Wall, Insulation, Flooring, Roofing Application; For Used With Standard Utility Knife; Lenox