IRWIN TOOLS
IRWIN TOOLS
2078216
IRWIN TOOLS IRWIN TOOLS
Description
2078216 NOSE PLIER
Needle Nose Plier; Nickel Finish; Blue/Yellow Handle Color; ProTouch Grip Handle Type; 1-25/32" Jaw Length; 7/16" Jaw Thickness; 3/4" Jaw Width; 6" Nominal Length; Chromium Steel Material; 6" Overall Nominal Length; 6"/150MM Size 1; Irwin Vise-Grip
Part #
2078216
BDI #
18492649
Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/2078216/p/18492649
Your Price
$ 25.75 / each
$ 26.00 / each BDIExpress
$ 26.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0.114
EAN
0038548028149
Product Group - BDI
G00190
Noun
Plier
Keyword String
Needle Nose
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
586-2078216
Weight / LBS
0.25
Product Detail
Needle Nose Plier
Product Specification
Nickel Finish; Blue/Yellow Handle Color; ProTouch Grip Handle Type; 1-25/32" Jaw Length; 7/16" Jaw Thickness; 3/4" Jaw Width; 6" Nominal Length; Chromium Steel Material; 6" Overall Nominal Length; 6"/150MM Size 1
Long Description
Needle Nose Plier; Nickel Finish; Blue/Yellow Handle Color; ProTouch Grip Handle Type; 1-25/32" Jaw Length; 7/16" Jaw Thickness; 3/4" Jaw Width; 6" Nominal Length; Chromium Steel Material; 6" Overall Nominal Length; 6"/150MM Size 1; Irwin Vise-Grip

