LENOX TOOLS
LENOX TOOLS
20982-HSB12
LENOX TOOLS LENOX TOOLS
Description
20982-HSB12 REPLACEMENT BLADE ; PVC BLADES-HSB 12"
Handsaw Blade; PVC/ABS Plastic Pipe Applicable Material; 12" Nominal Length; Carbon Material; 10 Teeth Per Inch; 0.125" Nominal Thickness; Lenox
Part #
20982HSB12
BDI #
17123351

Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/20982-HSB12/p/17123351
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.15
EAN
0082472209822
Product Group - BDI
G00140
Noun
Blade
Keyword String
Handsaw
Manufacturer Item Number
433-20982HSB12
Weight / LBS
0.32
Product Detail
Handsaw Blade
Product Specification
PVC/ABS Plastic Pipe Applicable Material; 12" Nominal Length; Carbon Material; 10 Teeth Per Inch; 0.125" Nominal Thickness
Long Description
Handsaw Blade; PVC/ABS Plastic Pipe Applicable Material; 12" Nominal Length; Carbon Material; 10 Teeth Per Inch; 0.125" Nominal Thickness; Lenox