https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-21220XP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzF8aW1hZ2UvanBlZ3xhR1kxTDJneE1pOHhNRFExTlRnNU1UUTBNemMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpJeE1qSXdXRkJmTXpBd2VETXdNQzVxY0djfGFiMzM0NGM0NzJjMTA0ODQwZmIwNzNmNWNmNjQzYmIwOWRhNmY3MTMwM2QzM2U3NDhlZWU4NWUzNDNhNmEzNTY
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-21220XP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzF8aW1hZ2UvanBlZ3xhR1kxTDJneE1pOHhNRFExTlRnNU1UUTBNemMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpJeE1qSXdXRkJmTXpBd2VETXdNQzVxY0djfGFiMzM0NGM0NzJjMTA0ODQwZmIwNzNmNWNmNjQzYmIwOWRhNmY3MTMwM2QzM2U3NDhlZWU4NWUzNDNhNmEzNTY
CHAPIN SPRAYER
CHAPIN SPRAYER
21220XP
CHAPIN SPRAYER CHAPIN SPRAYER
Description
21220XP SPRAYER, 2 GAL PREMIER PRO XP POLY (SMARTCATALOG)
Sprayer; Plants, Grass, Trees Applicable Material; Polyethylene Body Material; 2 Gal Capacity Volume Maximum; Translucent Color; 12" Extension Length; Curved Brass Extension Type; Die-Cast Metal Handle Material; D-Handle Type; 42" Hose Length; Hand Held Mounting; Adjustable Brass Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Polyethylene Tank Material; Application Fertilizers, Fungicides, Herbicides, Pesticides, Watering; Includes Brass Extension Wand, Hose, SureSpray Anti-clog Filter
Part #
21220XP
BDI #
27607688
Details
199.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/21220XP/p/27607688
Your Price
$ 199.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883212209
Product Group - BDI
G00190
Noun
Sprayer
Manufacturer URL
https://chapinmfg.com
Product Detail
Sprayer
Product Specification
Polyethylene Body Material; 2 Gal Capacity Volume Maximum; Translucent Color; 12" Extension Length; Curved Brass Extension Type; Die-Cast Metal Handle Material; D-Handle Type; 42" Hose Length; Hand Held Mounting; Adjustable Brass Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Polyethylene Tank Material
Long Description
Sprayer; Plants, Grass, Trees Applicable Material; Polyethylene Body Material; 2 Gal Capacity Volume Maximum; Translucent Color; 12" Extension Length; Curved Brass Extension Type; Die-Cast Metal Handle Material; D-Handle Type; 42" Hose Length; Hand Held Mounting; Adjustable Brass Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Polyethylene Tank Material; Application Fertilizers, Fungicides, Herbicides, Pesticides, Watering; Includes Brass Extension Wand, Hose, SureSpray Anti-clog Filter

