

SPEEDAIRE
SPEEDAIRE
21AC12
SPEEDAIRE SPEEDAIRE
Description
21AC12 AIR HAMMER, 2 5/8 IN STROKE L 2 800 BPM (SMARTCATALOG)
DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 2 5/8 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 RETAINER 4 CHISELS BLOWS PER MINUTE 3 200 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET C
Part #
21AC12
BDI #
26477888

Details
212.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/21AC12/p/26477888
Your Price
$ 212.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 2 5/8 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 RETAINER 4 CHISELS BLOWS PER MINUTE 3 200 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET C