Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21AC14 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AC14-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTJ8aW1hZ2UvanBlZ3xhRE5tTDJobFpTOHhNRFl5TXpFek9UUTNPVFU0TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUXpFMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDg3ZjEwYjFlNGQ1MjA4ZDUxYzEwNTYyOTgwMDZlZDgxODcyOTczMmQ5MWEwZGUwOWZmNzU3ZTU1MTBmYjA1OTg
26426023 Hand Tools 

SPEEDAIRE SPEEDAIRE

21AC14

Description

21AC14 AIR HAMMER, 2 5/8 IN STROKE L 3 000 BPM (SMARTCATALOG)

DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 2 5/8 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 3 200 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNEC

Part #

21AC14

BDI #
26426023

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

77.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 77.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 2 5/8 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 3 200 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNEC