

DAYTON MANUFACTURING
DAYTON MANUFACTURING
21U666
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
21U666 HAND TRUCK, 800 LB 47 X 19 X 22 RED (SMARTCATALOG)
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 800 LB OVERALL DEPTH 22 IN OVERALL HEIGHT 47 IN OVERALL WIDTH 19 IN NOSE PLATE DEPTH 12 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITH WHEEL FENDERS FRAME FINISH POWDER COATED FRAME TY
Part #
21U666
BDI #
26444019

Details
451.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/21U666/p/26444019
Your Price
$ 451.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 800 LB OVERALL DEPTH 22 IN OVERALL HEIGHT 47 IN OVERALL WIDTH 19 IN NOSE PLATE DEPTH 12 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITH WHEEL FENDERS FRAME FINISH POWDER COATED FRAME TY