

DAYTON MANUFACTURING
DAYTON MANUFACTURING
21U667
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
21U667 HAND TRUCK, 800 LB 47 X 22 X 22 RED (SMARTCATALOG)
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 800 LB OVERALL DEPTH 22 IN OVERALL HEIGHT 47 IN OVERALL WIDTH 22 IN NOSE PLATE DEPTH 12 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITHOUT WHEEL FENDERS FRAME FINISH POWDER COATED FRAME
Part #
21U667
BDI #
26407274

Details
248.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/21U667/p/26407274
Your Price
$ 248.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 800 LB OVERALL DEPTH 22 IN OVERALL HEIGHT 47 IN OVERALL WIDTH 22 IN NOSE PLATE DEPTH 12 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITHOUT WHEEL FENDERS FRAME FINISH POWDER COATED FRAME