https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-22360XP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMTN8aW1hZ2UvanBlZ3xhRE16TDJoaU1pOHhNRFEwT0RnM056RXlOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpJeU16WXdXRkJmTXpBd2VETXdNQzVxY0djfDE0MzBkYjdlMGYwMjQyOGQyMzc2MzNmNDkwZDNiMThmNjMzOGY1ZjhiZWQ0MzQ5YjAyYjU4NWYwY2Q2MWRkMjg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-22360XP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMTN8aW1hZ2UvanBlZ3xhRE16TDJoaU1pOHhNRFEwT0RnM056RXlOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpJeU16WXdXRkJmTXpBd2VETXdNQzVxY0djfDE0MzBkYjdlMGYwMjQyOGQyMzc2MzNmNDkwZDNiMThmNjMzOGY1ZjhiZWQ0MzQ5YjAyYjU4NWYwY2Q2MWRkMjg
CHAPIN SPRAYER
CHAPIN SPRAYER
22360XP
CHAPIN SPRAYER CHAPIN SPRAYER
Description
22360XP CLEANER/DEGREASER, 3 GAL IND XP (SMARTCATALOG)
Sprayer; Concrete Additives, Fertilizers, Fungicides, Herbicides, Watering Applicable Material; Polyethylene Body Material; 3 Gal Capacity Volume Maximum; Black Color; 18" Extension Length; Curved Poly Extension Type; Metal-Alloy, D Handle Type; 42" Hose Length; Hand Held Mounting; Adjustable Poly Cone Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Polyethylene Tank Material; Application Concrete Additives; Includes 18" Poly Extension, In-Tank Filter, Shoulder Strap
Part #
22360XP
BDI #
27607692
Details
252.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/22360XP/p/27607692
Your Price
$ 252.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883223601
Product Group - BDI
G00190
Noun
Sprayer
Manufacturer URL
https://chapinmfg.com
Product Detail
Sprayer
Product Specification
Polyethylene Body Material; 3 Gal Capacity Volume Maximum; Black Color; 18" Extension Length; Curved Poly Extension Type; Metal-Alloy, D Handle Type; 42" Hose Length; Hand Held Mounting; Adjustable Poly Cone Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Polyethylene Tank Material
Long Description
Sprayer; Concrete Additives, Fertilizers, Fungicides, Herbicides, Watering Applicable Material; Polyethylene Body Material; 3 Gal Capacity Volume Maximum; Black Color; 18" Extension Length; Curved Poly Extension Type; Metal-Alloy, D Handle Type; 42" Hose Length; Hand Held Mounting; Adjustable Poly Cone Nozzle Type; 40 to 60 PSI Operating Pressure; Piston Pump Type; Polyethylene Tank Material; Application Concrete Additives; Includes 18" Poly Extension, In-Tank Filter, Shoulder Strap

