ESTWING
ESTWING
268-E3-20S
ESTWING ESTWING
Description
268-E3-20S RIPPING CLAW HAMMER ; 20OZ STL/HDL
Claw Hammer; Blue and Steel Color; Polished Finish; Molded Blue Shock Reduction Grip Grip Style; Nylon, Steel Handle Material; Straight Handle Type; Steel Head Material; 20 Oz Head Weight; 13.75" Nominal Overall Length; Smooth Ripping Claw Hammer Type
Part #
268-E3-20S
BDI #
25225618
Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/268-E3-20S/p/25225618
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111618
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Hammer
Keyword String
Claw
Manufacturer URL
https://www.estwing.com
Product Detail
Claw Hammer
Product Specification
Blue and Steel Color; Polished Finish; Molded Blue Shock Reduction Grip Grip Style; Nylon, Steel Handle Material; Straight Handle Type; Steel Head Material; 20 Oz Head Weight; 13.75" Nominal Overall Length; Smooth Ripping Claw Hammer Type
Long Description
Claw Hammer; Blue and Steel Color; Polished Finish; Molded Blue Shock Reduction Grip Grip Style; Nylon, Steel Handle Material; Straight Handle Type; Steel Head Material; 20 Oz Head Weight; 13.75" Nominal Overall Length; Smooth Ripping Claw Hammer Type
