Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30-464 https://www.bdiexpress.com/medias/INDSLYTAPEXX-30-464-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU1NnxpbWFnZS9qcGVnfGFESmtMMmhrTkM4eE1EYzNNREF3T0RFeE16RTRNaTlKVGtSVFRGbFVRVkJGV0ZoZk16QmZORFkwWHpNd01IZ3pNREF1YW5CbnxjMjM1MDlhZGNkNzk4M2M3NjgyY2VhMWYwNzBkOTQ3MTllNTFkOTg3NmIzYmNmYzE1ZjllZDFlOGQ2YjVjMDU2
18296445 Hand Tools 

STANLEY STANLEY

30-464

Description

30-464 TAPE RULE ; 1" X 30'

Measure Tape; Meets US NIST Hand book 44 Accuracy; Polymer Blade Finish; Inch Blade Graduation Style; 30FT Nominal Blade Length; Steel Blade Material; 0.005" Nominal Blade Thickness; 1" Nominal Blade Width; ABS Case Material; Yellow Color; 3-Rivet Hook End Type; 1/16" Graduation; SAE Measuring System; 1 Number of Scale; 6/Box Quantity; Automatic Return Motion; 16", 19.2" Stud Marking; Single Side Tape Type; Stanley

Part #

30-464

BDI #
18296445

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.31 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.31 / each BDIExpress
QTY

Inventory

Total: 26

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111801
Weight / Kilogram
0.44
EAN
0076174304640
Product Group - BDI
E02230
Noun
Tape
Keyword String
Measure
Manufacturer URL
Weight / LBS
1.01
Product Detail
Measure Tape
Product Specification
Meets US NIST Hand book 44 Accuracy; Polymer Blade Finish; Inch Blade Graduation Style; 30FT Nominal Blade Length; Steel Blade Material; 0.005" Nominal Blade Thickness; 1" Nominal Blade Width; ABS Case Material; Yellow Color; 3-Rivet Hook End Type; 1/16" Graduation; SAE Measuring System; 1 Number of Scale; 6/Box Quantity; Automatic Return Motion; 16", 19.2" Stud Marking; Single Side Tape Type; Stanley
Long Description
Measure Tape; Meets US NIST Hand book 44 Accuracy; Polymer Blade Finish; Inch Blade Graduation Style; 30FT Nominal Blade Length; Steel Blade Material; 0.005" Nominal Blade Thickness; 1" Nominal Blade Width; ABS Case Material; Yellow Color; 3-Rivet Hook End Type; 1/16" Graduation; SAE Measuring System; 1 Number of Scale; 6/Box Quantity; Automatic Return Motion; 16", 19.2" Stud Marking; Single Side Tape Type; Stanley