

WESTWARD TOOL
WESTWARD TOOL
30PA69
WESTWARD TOOL WESTWARD TOOL
Description
30PA69 ANGLE FINDER, 90 DEG SCALE INCREM 0-90 DEG IN QUADRANT (SMARTCATALOG)
ACCURACY 0.5 DEGREES BASE LENGTH IN 3 1/2 IN OVERALL HEIGHT IN 3 IN LENS DIAMETER 4 IN NUMBER OF LEVEL VIALS 0 NUMBER OF PLUMB VIALS 0 BLUE HIGH IMPACT PLASTIC BODY METRI
Part #
30PA69
BDI #
26470613

Details
16.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/30PA69/p/26470613
Your Price
$ 16.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
ACCURACY 0.5 DEGREES BASE LENGTH IN 3 1/2 IN OVERALL HEIGHT IN 3 IN LENS DIAMETER 4 IN NUMBER OF LEVEL VIALS 0 NUMBER OF PLUMB VIALS 0 BLUE HIGH IMPACT PLASTIC BODY METRI