

WESTWARD TOOL
WESTWARD TOOL
30PA71
WESTWARD TOOL WESTWARD TOOL
Description
30PA71 ANGLE FINDER ; 90 DEG SCALE INCREM 0-90 DEG IN QUADRANT
ACCURACY 0.5 DEGREES BASE LENGTH IN 3 1/2 IN OVERALL HEIGHT IN 2 IN LENS DIAMETER 2 3/4 IN NUMBER OF LEVEL VIALS 2 NUMBER OF PLUMB VIALS 1 BLUE HIGH IMPACT PLASTIC BODY E
Part #
30PA71
BDI #
26405646

Details
20.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/30PA71/p/26405646
Your Price
$ 20.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41114504
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
ACCURACY 0.5 DEGREES BASE LENGTH IN 3 1/2 IN OVERALL HEIGHT IN 2 IN LENS DIAMETER 2 3/4 IN NUMBER OF LEVEL VIALS 2 NUMBER OF PLUMB VIALS 1 BLUE HIGH IMPACT PLASTIC BODY E