Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31.JE6T https://www.bdiexpress.com/medias/INDFACWRENCH-31-JE6T-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NDl8aW1hZ2UvanBlZ3xhR00xTDJnMU5TODVOREF5TnpBek56Y3pOekkyTG1wd1p3fDUyN2EzMzIxNjExMzg4OTk4MTM0M2EzZWU0ZjQ0YjQzYTBlY2JjMjEyMjQ3YTc1ZDNjZjc3NmVjZjMzMzkzMzA
20839957 Hand Tools 

FACOM FACOM

31.JE6T

Description

31.JE6T TAPPET WRENCH SET ; 6 PIECE METRIC

Open End Wrench Set; Satin Finish; Flat Handle Type; 1-1/2" Nominal Height; Includes &lt, NULL&gt, ; 14" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6/Pouch Quantity; 3.7" Nominal Width; Facom

Part #

31.JE6T

BDI #
20839957

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

200.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 200.85 / each
$ 201.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111706
Weight / Kilogram
0.72
EAN
0662679998271
Product Group - BDI
G00190
Noun
Wrench Set
Keyword String
Open End
Manufacturer URL
Weight / LBS
1.63
Product Detail
Open End Wrench Set
Product Specification
Satin Finish; Flat Handle Type; 1-1/2" Nominal Height
Long Description
Open End Wrench Set; Satin Finish; Flat Handle Type; 1-1/2" Nominal Height; Includes &lt, NULL&gt, ; 14" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6/Pouch Quantity; 3.7" Nominal Width; Facom