Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33-212 https://www.bdiexpress.com/medias/INDSLYTAPEXX-33-212-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyNHxpbWFnZS9qcGVnfGFETXpMMmd3WWk4eE1EYzJPVEl6T0RrME9Ua3hPQzlKVGtSVFRGbFVRVkJGV0ZoZk16TmZNakV5WHpNd01IZ3pNREF1YW5CbnxkZDYxYTQyY2EwZDVhYjBlZjc5NGNhNTRiNjdkZjRmMGYyYTQyMDc5OWI1OTU1NDk4ZmM1MmY5NWY0Mzg4YmE2
18296016 Hand Tools 

STANLEY STANLEY

33-212

Description

33-212 TAPE RULE ; W/METAL CASE 1/2" X 12'

Measure Tape; Yellow Enamel Blade Finish; 12FT Nominal Blade Length; Steel Blade Material; 1/2" Nominal Blade Width; Metal Case Material; Silver and Yellow Color; Hook End Type; 1/16", 1/32", 12" Graduation; Inch Measuring System; 2 Number of Scale; Spring Return Motion; Single Side Tape Type; Stanley

Part #

33-212

BDI #
18296016

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / each
$ 24.00 / each
BDIExpress
QTY

Inventory

Total: 18

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
41114201
Weight / Kilogram
0.172
EAN
0076174332124
Product Group - BDI
G00190
Noun
Tape
Keyword String
Measure
Manufacturer URL
Product Detail
Measure Tape
Product Specification
Yellow Enamel Blade Finish; 12FT Nominal Blade Length; Steel Blade Material; 1/2" Nominal Blade Width; Metal Case Material; Silver and Yellow Color; Hook End Type; 1/16", 1/32", 12" Graduation; Inch Measuring System; 2 Number of Scale; Spring Return Motion; Single Side Tape Type; Stanley
Long Description
Measure Tape; Yellow Enamel Blade Finish; 12FT Nominal Blade Length; Steel Blade Material; 1/2" Nominal Blade Width; Metal Case Material; Silver and Yellow Color; Hook End Type; 1/16", 1/32", 12" Graduation; Inch Measuring System; 2 Number of Scale; Spring Return Motion; Single Side Tape Type; Stanley