Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34638 https://www.bdiexpress.com/medias/INDWTCXXXXXX-34612-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTF8aW1hZ2UvanBlZ3xhR1F6TDJnMlppOHhNREU1TXpBeE5URTNOekkwTmk5SlRrUlhWRU5ZV0ZoWVdGaGZNelEyTVRKZk16QXdlRE13TUM1cWNHY3w3ODYyOTU4MDRkYjIwMWI0YjNmZTk3NWE5N2VlM2I0NzU2ZjNhMWY4MmUzNjVkMjEwYjlkMzRmYTZlYzdmMTM2
25820246 Hand Tools 

WRIGHT TOOLS WRIGHT TOOLS

34638

Description

34638 SOCKET, 1/2" DR 12PT DEEP BLACK IND 1-3/16" (SMARTCATALOG)

1/2" Drive 12 Point Deep Black Industrial Socket - 1-3/16"

Part #

34638

BDI #
25820246

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.50 / each
$ 54.29 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27111704
Weight / Kilogram
0
EAN
076799346384
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Industrial
Manufacturer URL
Weight / LBS
0.607
Product Detail
Industrial Socket
Product Specification
1/2" Drive; 12 Point; Deep Length; Black; 1-3/16" Size; Patented Wright Drive Design Distributes Contact Over a Larger Surface Area For Greater Gripping Power and Strength; Oiled Black Oxide Finish; Forged and Machined For Best Fit and Unyielding Strength; Precision Heat-Treated and Tempered For Optimal Hardness, Ductility and Durability; Easy To Read Stamp Pattern In Order To Quickly Determine Opening Size; Made In The USA; Designed, Engineered and Manufactured In Barberton, OH; Meets and Exceeds ASME B107 Hand Tool Standards
Long Description
1/2" Drive 12 Point Deep Black Industrial Socket - 1-3/16"