Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34D647 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-34D647-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NTl8aW1hZ2UvanBlZ3xhR1U0TDJoaE5DOHhNRFl4T1RBME5UUTBOVFkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNelJFTmpRM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDJkZjI5MTU2NTExNmYwY2ZkMTRiZmYyNDYxMDI2YWFjMmMxNThiZjkyMmU1MzNiOWRlZjU5Nzg1MzI0MGQzZWY
26422821 Hand Tools 

DAYTON MANUFACTURING DAYTON MANUFACTURING

34D647

Description

34D647 HAND TRUCK ; DRUM 1000LB STEEL

ERGONOMIC TILT-BACK STEEL-FRAME DRUM LOAD CAPACITY 1 000 LB FOR CONTAINER MATERIAL STEEL WHEEL DIA 10 IN WHEEL TYPE TREAD ON CORE FRAME MATERIAL STEEL FRAME TYPE ROUNDED BACK HANDLE TYPE DUAL INCLUDES FOOT ASSIST WITHOUT FOOT ASSIST

Part #

34D647

BDI #
26422821

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

896.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 896.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
ERGONOMIC TILT-BACK STEEL-FRAME DRUM LOAD CAPACITY 1 000 LB FOR CONTAINER MATERIAL STEEL WHEEL DIA 10 IN WHEEL TYPE TREAD ON CORE FRAME MATERIAL STEEL FRAME TYPE ROUNDED BACK HANDLE TYPE DUAL INCLUDES FOOT ASSIST WITHOUT FOOT ASSIST