WRIGHT TOOLS
WRIGHT TOOLS
38-52MM
WRIGHT TOOLS WRIGHT TOOLS
Description
38-52MM SOCKET, 3/8" DR 6PT STD UNIV POWER 12MM (SMARTCATALOG)
3/8" Drive 6 Point Standard Metric Universal Power Socket - 12mm
Part #
38-52MM
BDI #
25820472

Details
61.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/38-52MM/p/25820472
Your Price
$ 61.11 / each
$ 63.24 / each BDIExpress
$ 63.24 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112828
Weight / Kilogram
0
EAN
076799727213
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Universal Power
Product Detail
Universal Power Socket
Product Specification
3/8" Drive; 6 Point; Standard Length; Metric; 12MM Size; Patented Wright Drive Design Distributes Contact Over a Larger Surface Area For Greater Gripping Power and Strength; Oiled Black Oxide Finish; Forged and Machined For Best Fit and Unyielding Strength; Precision Heat-Treated and Tempered For Optimal Hardness, Ductility and Durability; Easy To Read Stamp Pattern In Order To Quickly Determine Opening Size; Made In The USA; Designed, Engineered and Manufactured In Barberton, OH; Meets and Exceeds ASME B107 Hand Tool Standards
Long Description
3/8" Drive 6 Point Standard Metric Universal Power Socket - 12mm