FACOM
FACOM
39.5.5H
FACOM FACOM
Description
39.5.5H COMBINATION WRENCH ; SATIN SHORT 5.5MM 6 POINT 6/PK
Combination Wrench; Satin Finish; 15 Deg Head Angle; 3-5/16" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 5.5MM Nominal Opening Size; Open/Box Opening Type; 3-5/16" Nominal Overall Length; 5.5MM Size 1; Facom
Part #
39.5.5H
BDI #
20839997
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/39-5-5H/p/20839997
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111713
Weight / Kilogram
0.005
EAN
0662679982546
Product Group - BDI
G00190
Noun
Wrench
Weight / LBS
0.02
Product Detail
Combination Wrench
Product Specification
Satin Finish; 15 Deg Head Angle; 3-5/16" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 5.5MM Nominal Opening Size; Open/Box Opening Type; 3-5/16" Nominal Overall Length; 5.5MM Size 1; Facom
Long Description
Combination Wrench; Satin Finish; 15 Deg Head Angle; 3-5/16" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 5.5MM Nominal Opening Size; Open/Box Opening Type; 3-5/16" Nominal Overall Length; 5.5MM Size 1; Facom


