Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

39-51MM https://www.bdiexpress.com/medias/INDWTCXXXXXX-39-50MM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRGxsTDJnME1TOHhNREU1TXpBeE9EWTRNelF5TWk5SlRrUlhWRU5ZV0ZoWVdGaGZNemxmTlRCTlRWOHpNREI0TXpBd0xtcHdad3w5OTA1MzM5Yjc2MmU2YmExZWJhNTVjMTNkYTE1MjQ3ZTNhNGRhOTAyMTNkYmE1YTgwNWExYjI3ZWUwM2UxODE1
25818805 Hand Tools 

WRIGHT TOOLS WRIGHT TOOLS

39-51MM

Description

39-51MM SOCKET, 3/8" DR 6PT DEEP UNIVERSAL POWER 11MM (SMARTCATALOG)

3/8" Drive 6 Point Deep Metric Universal Power Socket - 11mm

Part #

39-51MM

BDI #
25818805

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.58 / each
$ 92.22 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
UNSPSC
27112828
Weight / Kilogram
0
EAN
076799727459
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Universal Power
Manufacturer URL
Weight / LBS
0.308
Product Detail
Universal Power Socket
Product Specification
3/8" Drive; 6 Point; Deep Length; Metric; 11MM Size; Patented Wright Drive Design Distributes Contact Over a Larger Surface Area For Greater Gripping Power and Strength; Oiled Black Oxide Finish; Forged and Machined For Best Fit and Unyielding Strength; Precision Heat-Treated and Tempered For Optimal Hardness, Ductility and Durability; Easy To Read Stamp Pattern In Order To Quickly Determine Opening Size; Made In The USA; Designed, Engineered and Manufactured In Barberton, OH; Meets and Exceeds ASME B107 Hand Tool Standards
Long Description
3/8" Drive 6 Point Deep Metric Universal Power Socket - 11mm