https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3CRH6BSG-0400R-FQIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTF8aW1hZ2UvanBlZ3xhREJtTDJneVlTOHhNRFl5T0RFMk1qVXhPVEEzTUM5TlJsSkhWMWRZV0ZoWVdGaGZNME5TU0RaQ1UwZGZNRFF3TUZKZlJsRkpVbDh6TURCNE16QXdMbXB3Wnd8YmZiZTdiMGIwMTE1ODliYzVhNDAwYTM0MDIxODMyZTg3OWZiZmIwZTE0MmEwMWRjZjBhYjEwNjU4MWFhMmI5Yw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3CRH6BSG-0400R-FQIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTF8aW1hZ2UvanBlZ3xhREJtTDJneVlTOHhNRFl5T0RFMk1qVXhPVEEzTUM5TlJsSkhWMWRZV0ZoWVdGaGZNME5TU0RaQ1UwZGZNRFF3TUZKZlJsRkpVbDh6TURCNE16QXdMbXB3Wnd8YmZiZTdiMGIwMTE1ODliYzVhNDAwYTM0MDIxODMyZTg3OWZiZmIwZTE0MmEwMWRjZjBhYjEwNjU4MWFhMmI5Yw
SPEEDAIRE
SPEEDAIRE
3CRH6
SPEEDAIRE SPEEDAIRE
Description
3CRH6 RIVET TOOL, 95 PSI 4000 LB PULLING FORCE (SMARTCATALOG)
AIR POWERED AIR CONSUMPTION 0.98 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 95 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION SIDE DUTY RATING INDUSTRIAL DUTY TOOL BRAND SPEEDAIRE PULLING FORCE 4 000
Part #
3CRH6
BDI #
26449669
Details
2006.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/3CRH6/p/26449669
Your Price
$ 2,006.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
AIR POWERED AIR CONSUMPTION 0.98 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 95 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION SIDE DUTY RATING INDUSTRIAL DUTY TOOL BRAND SPEEDAIRE PULLING FORCE 4 000

