

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3W481
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3W481 HAND TRUCK, 500 LB 46 X 20 RED (SMARTCATALOG)
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 500 LB OVERALL HEIGHT 46 IN OVERALL WIDTH 20 IN NOSE PLATE DEPTH 8 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITHOUT WHEEL FENDERS FRAME FINISH POWDER COATED FRAME TYPE ROUNDED BACK HA
Part #
3W481
BDI #
26451498

Details
326.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/3W481/p/26451498
Your Price
$ 326.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
STANDARD STEEL GENERAL PURPOSE LOAD CAPACITY 500 LB OVERALL HEIGHT 46 IN OVERALL WIDTH 20 IN NOSE PLATE DEPTH 8 IN NOSE PLATE WIDTH 14 IN NOSE PLATE TYPE SOLID STRAIGHT WITHOUT WHEEL FENDERS FRAME FINISH POWDER COATED FRAME TYPE ROUNDED BACK HA