https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3YPD6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjF8aW1hZ2UvanBlZ3xhRGN5TDJnNFlpOHhNRFl5TWpZM05UUTFNVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNMWxRUkRaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OGNjY2NlN2M3OWNlNjkzYTJiZDAxMzVmODk2NGM5Zjc3YjgyMTQ2YTUxOTNkMjlhYzJlNmU2MzVkYjJjZDMwOA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3YPD6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjF8aW1hZ2UvanBlZ3xhRGN5TDJnNFlpOHhNRFl5TWpZM05UUTFNVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNMWxRUkRaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OGNjY2NlN2M3OWNlNjkzYTJiZDAxMzVmODk2NGM5Zjc3YjgyMTQ2YTUxOTNkMjlhYzJlNmU2MzVkYjJjZDMwOA
TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
3YPD7
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
3YPD7 COVE TROWEL, LIGHT-DUTY 1" RADIUS COVE END TYPE (SMARTCATALOG)
LENGTH 6" WIDTH 3" HIGH CARBON BLUE STEEL MATERIAL WOOD HANDLE STRAIGHT HANDLE DESIGN HANDLE LENGTH 4-1/2" HANDLE DIA 1-1/4" FLOOR COVES
Part #
3YPD7
BDI #
26428969
Details
58.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/3YPD7/p/26428969
Your Price
$ 58.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
LENGTH 6" WIDTH 3" HIGH CARBON BLUE STEEL MATERIAL WOOD HANDLE STRAIGHT HANDLE DESIGN HANDLE LENGTH 4-1/2" HANDLE DIA 1-1/4" FLOOR COVES

