Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4105A https://www.bdiexpress.com/medias/INDM-GXXXXXX-620740-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2MHxpbWFnZS9qcGVnfGFHSmtMMmd6WVM4eE1EUTBPRFUzTXpVek1ERTBNaTlKVGtSTkxVZFlXRmhZV0ZoZk5qSXdOelF3WHpNd01IZ3pNREF1YW5Cbnw4YmI0NDU0YWJkZGMxYzMxMzQ5NzI3N2RiNDliYzNiNzU5OWQ0ZGIwYmZhOTMwMGE1OTEwNWQ2ZGIxMDBlYmU3
620740 Hand Tools 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

4105A

Description

4105A DRIVE SOCKET ; 1/2" DRIVE X 6" OVERALL LG BLACK OXIDE

Extension; Socket Type; SAE Measurement Type; 1/2" Drive Size; 6 Points; 1/2" Size; Alloy Steel; Impact Socket Type

Part #

4105A

BDI #
620740

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.2905 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.29 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.304
EAN
0697950179537
Product Group - BDI
G00190
Harmonized Tariff Code
8466.20.80.35
Noun
Extension
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.5
Product Detail
Extension
Product Specification
Socket Type; SAE Measurement Type; 1/2" Drive Size; 6 Points; 1/2" Size; Alloy Steel; Impact Socket Type
Long Description
Extension; Socket Type; SAE Measurement Type; 1/2" Drive Size; 6 Points; 1/2" Size; Alloy Steel; Impact Socket Type