https://www.bdiexpress.com/medias/INDXXXXXXXXX-825-41408-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzF8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNRFF5TURFMk9EazBPVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZPREkxWHpReE5EQTRYek13TUhnek1EQXVhbkJufDUzN2E3ODY1Yjg1NTY5NTc0MmI1ODEzNDY3ZDBmOTdhZTJkZTQ0ZmJlMWQ2M2ZmOTlkNjBmODJhNzg3MWRlMWE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-825-41408-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzF8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNRFF5TURFMk9EazBPVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZPREkxWHpReE5EQTRYek13TUhnek1EQXVhbkJufDUzN2E3ODY1Yjg1NTY5NTc0MmI1ODEzNDY3ZDBmOTdhZTJkZTQ0ZmJlMWQ2M2ZmOTlkNjBmODJhNzg3MWRlMWE
KRYLON
KRYLON
41406
KRYLON KRYLON
Description
41406 SILVER METALLIC PAINT
C-Clamp; Ductile Iron Body Material; Painted Finish; Steel Handle Material; Sliding Pin Handle Type; Thread Locking Locking Type; 1535 LB Min. Proof Test; 4" Maximum Opening Size; 1/Case Quantity; 1/2" Spindle Diameter; 2-3/4" Nominal Throat Depth; Wilton
Part #
41406
BDI #
18138338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/41406/p/18138338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112120
Weight / Kilogram
0.31
EAN
0724504414063
Product Group - BDI
C00104
Noun
C-Clamp
Manufacturer URL
https://www.wmhtoolgroup.com
Weight / LBS
1.5
Product Detail
C-Clamp
Product Specification
Ductile Iron Body Material; Painted Finish; Steel Handle Material; Sliding Pin Handle Type; Thread Locking Locking Type; 1535 LB Min. Proof Test; 4" Maximum Opening Size; 1/Case Quantity; 1/2" Spindle Diameter; 2-3/4" Nominal Throat Depth; Wilton
Long Description
C-Clamp; Ductile Iron Body Material; Painted Finish; Steel Handle Material; Sliding Pin Handle Type; Thread Locking Locking Type; 1535 LB Min. Proof Test; 4" Maximum Opening Size; 1/Case Quantity; 1/2" Spindle Diameter; 2-3/4" Nominal Throat Depth; Wilton

