

CLC WORKGEAR
CLC WORKGEAR
417
CLC WORKGEAR CLC WORKGEAR
Description
417 PLIER/TOOL HOLDER, TOP GRAIN (SMARTCATALOG)
Tool Holder; 1 Number of Compartments 1; Type Plier Tool Holder; 2-3/4" Belt Width; Tan Color; Leather Material
Part #
417
BDI #
27607730

Details
10.815
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/417/p/27607730
Your Price
$ 10.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
84298004179
Product Group - BDI
S00266
Noun
Holder
Keyword String
Tool
Manufacturer URL
https://www.clccustomleathercraft.com
Product Detail
Tool Holder
Product Specification
1 Number of Compartments 1; Type Plier 2-3/4" Belt Width; Tan Color; Leather Material
Long Description
Tool Holder; 1 Number of Compartments 1; Type Plier Tool Holder; 2-3/4" Belt Width; Tan Color; Leather Material