Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

426 https://www.bdiexpress.com/medias/INDXXXPLIERX-18179603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Nzl8aW1hZ2UvanBlZ3xhRE0yTDJnNFl5ODVOamt4TVRnd05UWTBOVEV3TG1wd1p3fGNlNzNjY2JhNDc2MjI4NTUwZWVhNjM4ZmYxMTA4ZGNmODRkYzE3YTEyOWU1NTAxYzhiMWViMDJhZTc1MDI2ZWU
18179603 Hand Tools 

CHANNELOCK CHANNELOCK

426

Description

426 TONGUE AND GROOVE PLIER ; STR JAW 6.5" OL 0.81" JAW L 5 ADJMT

Plier; 6.5" Straight Jaw Tongue and Groove

Part #

426

BDI #
18179603

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / each
$ 24.00 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
CHANNELOCK
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0025582301277
Product Group - BDI
G00190
Noun
Plier
Product Detail
Plier
Product Specification
Plier; 6.5" Straight Jaw Tongue and Groove
Long Description
Plier; 6.5" Straight Jaw Tongue and Groove