MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
459
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
459 WRENCH SPANNER ; PIN 2-3/4"
Spanner Wrench; Black Finish; Flat Handle Type; Forged Alloy Steel Material; Inch Measuring System; 2-3/4" Maximum Opening Size; Pin Opening Type; 7-1/2" Nominal Overall Length; 9/32" Nominal Pin Length; 19/64" Nominal Pin Size; For Used With Adjustable Collar, Locknut, Ring, Servicing Packing Gland
Part #
459
BDI #
620839
Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/459/p/620839
Your Price
$ 45.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.227
EAN
0697950144061
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.37
Product Detail
Spanner Wrench
Product Specification
Black Finish; Flat Handle Type; Forged Alloy Steel Material; Inch Measuring System; 2-3/4" Maximum Opening Size; Pin Opening Type; 7-1/2" Nominal Overall Length; 9/32" Nominal Pin Length; 19/64" Nominal Pin Size
Long Description
Spanner Wrench; Black Finish; Flat Handle Type; Forged Alloy Steel Material; Inch Measuring System; 2-3/4" Maximum Opening Size; Pin Opening Type; 7-1/2" Nominal Overall Length; 9/32" Nominal Pin Length; 19/64" Nominal Pin Size; For Used With Adjustable Collar, Locknut, Ring, Servicing Packing Gland


